42W 2-Light Fluorescent T5 Vanity Fixture in Brushed Nickel
Linear 42W 2-Light Fluorescent T5 Vanity Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finials allow easy access for cleaning and maintenance
- All mounting hardware included
- Ideal for use as lighting in bathroom/lavatories, over hospital beds, hallways/corridors stairways and utility areas
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Ballast Type:
- Electronic
- Collection:
- Linear
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 37-1/4 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Decorative Vanity
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 42 W
- Weight:
- 10 lb
- Width:
- 6 in