DESCRIPTION

  • All mounting hardware included
  • Finials allow easy access for cleaning and maintenance
  • Ideal for use as lighting in bathroom/lavatories, over hospital beds, hallways/corridors stairways and utility areas

Lithonia Lighting Linear 21W Fluorescent Bath Light

L10843RET5PM4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Indoor
Ballast Type
Electronic
Bulb Type
Fluorescent
Collection
Linear
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Wall Mount
Length
37-1/4 in
Light Bulb Shape Code
T5
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number Of Lights
2
Power Source
Electric
Type
Decorative Vanity
UL Listed
Yes
Volts
120V
Watts
21
Weight
10
Width
6 in

Starting at
$215.92
EACH
  • QUANTITY