2559 Lumen LED Outdoor Wall Sconce in Bronze

Part #LTWHLED10C50K  |  Item #4738129  |  Manufacturer Part #TWH LED 10C 50K

$543.15 EACH

Lumens:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • TWH LED make it the smart choice for building-mounted doorway and pathway illumination for nearly any facility
  • Die-cast aluminum housing has an impact-resistant, tempered glass lens that is fully gasketed
  • Housing is completely sealed against moisture and environmental contaminants
  • Exterior parts are protected by a zinc-infused super durable TGIC thermoset powder coat finish that provides superior resistance to corrosion and weathering
  • Ten LEDs

Documents

Specifications

Application: Outdoor

Ballast Type: Electronic

Bulb Type: LED

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 5000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tempered

Height: 8 in

Installation Type: Wall Mount

Lighting Style: Traditional

Lumens: 3398

Material: Die Cast Aluminum

Number Of Hours: 100000

Power Source: Electric

UL Listed: Yes

Volts: 120/277V

Watts: 39

Weight: 29.81

Width: 16-1/4 in