Battery Back Up LED Exit/Emergency Combo Light Green Letters
This product has been replaced by
Manufacturer Part #263X2V
Battery Back Up LED Exit/Emergency Combo Light Green Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermoplastic housing
- Single face with extra face plate and color panel
- LED exit/emergency light combo
- Green lettering
- Ni-Cad battery back-up
- Adjustable LED lamp heads
Specifications
- Application:
- Indoor
- Battery Type:
- NiCad
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Glass Type:
- Polycarbonate
- Height:
- 9 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 20 in
- Letter Color:
- Green
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Thermoplastic
- Number of Lights:
- 2
- Power Source:
- AC, Battery
- Product Type:
- Exit/Emergency Combo Light
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 3.2 W
- Weight:
- 3.9 lb