DESCRIPTION

  • Adjustable LED lamp heads
  • Green lettering
  • LED exit/emergency light combo
  • Ni-Cad battery back-up
  • Single face with extra face plate and color panel
  • Thermoplastic housing

Lithonia Lighting 3.2W Thermoplastic LED Emergency Exit

LECLEDM6

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
Color Finish
White/Green
Color Finish Category
Whites
Depth
2 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Polycarbonate
Height
9 in
Installation Type
Surface Mount, Wall Mount
Length
20 in
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Number Of Lights
2
Power Source
Electric
Type
Emergency Light
UL Listed
Yes
Volts
120/277V
Watts
3.2
Weight
3.9
Width
2 in

Starting at
$120.99
EACH
  • QUANTITY