DESCRIPTION

  • Adjustable LED lamp heads
  • High-output of 9.6V
  • LED exit/emergency light combo
  • Ni-Cad battery back-up
  • Red lettering
  • Single face with extra face plate and color panel
  • Thermoplastic housing

Lithonia Lighting 3.8W Thermoplastic LED Emergency Exit

LECLEDHOM6

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White/Red
Color Finish Category
Whites
Depth
2 in
Height
8 in
Length
12 in
Material
Plastic
Power Source
Electric
Volts
120/277V
Watts
3.8

Starting at
$127.5
EACH
  • QUANTITY