DESCRIPTION

  • Durable, clear acrylic diffuser provides widespread, uniform illumination
  • For applications that require the clean appearance of a low profile, brightness controlled wraparound
  • Provides broad distribution of light for offices, schools and corridors

Lithonia Lighting Urban 32W 2-Light Fluorescent Decorative Wrap Fixture in Brushed Nickel

LNEW232120REBN

Length:

49-1/8 in

SPECIFICATIONS

Application
Indoor
Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Urban
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-5/8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Acrylic, Diffuser
Green
Energy Star, Yes
Height
3-5/8 in
Length
49-1/8 in
Light Bulb Shape Code
T8
Material
Die Cast Aluminum
Number Of Lights
2
Power Source
Electric
Type
Linear Design
UL Listed
Yes
Volts
120V
Watts
32
Weight
7.9
Width
8-3/8 in

Starting at
$87.94
EACH
  • QUANTITY