DESCRIPTION

  • Durable White acrylic diffuser
  • For use in kitchens, offices, utility work areas, stairways and many other rooms
  • Lift and shift diffuser allows easy access for cleaning and maintenance
  • Provides general illumination in residential and light commercial applications
  • Provides low maintenance service with no bulbs to change

Lithonia Lighting Litepuff 35W LED Integrated Linear Light in White

LFMLL930840

Length:

48 in

SPECIFICATIONS

Application
Commercial, Residential
Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Integrated LED
Collection
Litepuff
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Depth
3-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White Acrylic
Green
Energy Star, Yes
Height
3-1/4 in
Installation Type
Surface Mount
Length
48 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
3460
Material
Die Cast Aluminum
Number Of Hours
50000
Power Source
Electric
Type
Linear Low Profile
UL Listed
Yes
Volts
120V
Watts
35
Weight
7.18
Width
9-1/4 in

Starting at
$241.12
EACH
  • QUANTITY

DOCUMENTS