DESCRIPTION

  • Green lettering
  • High-output of 9.6V
  • LED exit/emergency light combo
  • Ni-Cad battery back-up
  • Single stencil face with extra face plate
  • Thermoplastic housing

Lithonia Lighting 3W Thermoplastic Emergency Exit

LECBGLEDM6

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
Color Finish
Green
Color Finish Category
Greens
Dimmable
No
Energy Star Compliant
No
Glass Type
Polycarbonate
Height
9-1/8 in
Installation Type
Surface Mount, Wall Mount
Length
12-5/8 in
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Power Source
Electric
Type
Emergency Light
UL Listed
Yes
Volts
120/277V
Watts
2.32
Weight
3.17
Width
1-7/8 in

Starting at
$142.82
EACH
  • QUANTITY