DESCRIPTION

  • Damp location listed
  • Retaining clips riveted to top of reflector hold trim inside housing

Lithonia Lighting 4-3/4 in. Open Flange Ring Trim

LL301

Color Finish

 

SPECIFICATIONS

Application
Indoor, Residential
Brand Model Compatibility
L3 and L3R Housings
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
4-7/8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acrylic
Height
4-3/4 in
Installation Type
Recessed Mount
Length
4-7/8 in
Lighting Direction
Down Lighting
Material
Die Cast Aluminum
Power Source
Electric
Type
Open Shallow Trim
UL Listed
Yes
Weight
0.4

Starting at
$23.37
EACH
  • QUANTITY

DOCUMENTS