4-3/4 in. Open Flange Ring Trim in White
4-3/4 in. Open Flange Ring Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp location listed
- Retaining clips riveted to top of reflector hold trim inside housing
Documents
Specifications
- Application:
- Indoor, Residential
- Brand Model Compatibility:
- L3 and L3R Housings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-7/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 4-3/4 in
- Installation Type:
- Recessed Mount
- Length:
- 4-7/8 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Die Cast Aluminum
- Power Source:
- Electric
- Product Type:
- Open Shallow Trim
- UL Listed:
- Yes
- Weight:
- 0.4 lb