DESCRIPTION

  • LED exit/emergency light combo
  • Ni-Cad battery back-up
  • Red lettering
  • Single stencil face with extra face plate
  • Thermoplastic housing

Lithonia Lighting 4.3W Thermoplastic LED Exit

LLHQMSW3RM4

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
Color Finish
Red/White
Color Finish Category
Reds
Depth
4-7/8 in
Dimmable
No
Energy Star Compliant
No
Glass Type
Polycarbonate
Height
9-7/8 in
Installation Type
Ceiling Mount, Surface Mount, Wall Mount
Length
13 in
Material
Die Cast Aluminum
Material Type
Thermoplastic
Power Source
Electric
Type
Emergency Exit Lights
UL Listed
Yes
Volts
120/277V
Watts
3.3
Weight
7.3
Width
2-5/8 in

Starting at
$199.95
EACH
  • QUANTITY