Lithonia Lighting

4 in. Recessed LED Module

Part #L4BPMWLEDM6  |  Manufacturer Part #4BPMW LED M6

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Part of the P Series indoor lighting
  • Provides general illumination in residential and light commercial applications
  • P Series is up to 86% more efficient than incandescent luminaires
  • This LED light provides low maintenance service with no bulbs to change

Green

Documents

Specifications

Application: [Indoor, Residential]

Bulb Type: Integrated LED

Color Finish: Matte White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Acrylic

Green: [Yes, Energy Star]

Height: 3-11/16 in

Installation Type: Recessed Mount

Length: 5-1/4 in

Light Bulb Shape Code: BR30

Lighting Direction: Down Lighting

Lumens: 625

Material: Die Cast Aluminum

Number Of Hours: 50000

Type: LED Module

UL Listed: Yes

Volts: 120V

Watts: 11.2

Weight: 1

Width: 5-1/4 in