49-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Oak

You last purchased this on
 
Lithonia Lighting

49-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Oak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

49-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Oak

  • Fast #
  • Part #L10637REOA
  • Item #7104786
  • Manufacturer Part #10637RE OA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable Clear acrylic lens
  • For use in office and home
  • Provides general illumination in residential and light commercial applications
  • Clip-on diffuser provides easy access for cleaning and maintenance
  • Non-dimmable
  • Solid wood oak ends
  • Requires Certification

Specifications

Application:
Indoor, Industrial Trade
Ballast Type:
Electronic
Color Finish Category:
Browns
Color Finish Name:
Oak
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Prismatic
Height:
3 in
Installation Type:
Ceiling Mount
Length:
49-1/2 in
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
4
Power Source:
Electric
Product Type:
Linear Flush Mount
UL Listed:
Yes
Volts:
120V
Watts:
128 W
Weight:
15 lb
Width:
13-7/8 in