47-1/2 in. 4000K 1-Light Strip Light in White
47-1/2 in. 4000K 1-Light Strip Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms
- This LED light provides low maintenance service with no bulbs to change
- Fully gasketed housing with captive latches to provide a waterproof seal
Documents
Specifications
- Application:
- Indoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Polycarbonate Lens
- Height:
- 3 in
- Installation Type:
- Surface Mount, Ceiling Mount, Wall Mount
- Length:
- 47-1/2 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1800
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Strip Light
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 24 W
- Weight:
- 4.4 lb
- Width:
- 2-3/8 in