5 in. Baffle Recessed Kit
5 in. Baffle Recessed Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hook and hang Snap-On J-box doors for easy access.
- Rated for 90° C - ground wire provided
- Recessed LED kits include housing, trim, and wire connectors in one package
- Primary power disconnect provided for simple connection to a dedicated LED connector in the housing
Documents
Specifications
- Application:
- Indoor
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic, Diffuser
- Height:
- 6 in
- Installation Type:
- Recessed Mount
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 660
- Material:
- Die Cast Aluminum
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10.6 W
- Weight:
- 2.45 lb