DESCRIPTION

Lithonia Lighting 50W 3-Light 120V GU10 Base LED Track Light in Brushed Nickel

LLTKMSBKMR16GU10BN

Manufacturer Part #: LTKMSBKMR16GU10BNM4

Color/Finish

Brushed Nickel

SPECIFICATIONS

Average Life
22.8
Bulb Type
LED
Dimmable
No
ETL Listed
Yes
Height
6-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU10
Lumens
300
Lumens per Watt LPW
6
Number Of Lights
3
UL Listed
UL 1574
Volts
120V
Watts
50
Width
2-1/4 in

Print