DESCRIPTION

  • Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, and stairways
  • Low-cost lighting solution in residential and light commercial applications
  • Part of the Essential Series indoor lighting
  • This LED light provides low maintenance service with no bulbs to change

Lithonia Lighting 6-9/16 in. 9W LED Globe Flushmount

LFMGLOL67830WHM4

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
Integrated LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
6-5/16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Diffuser
Height
6-9/16 in
Installation Type
Flush Mount
Lighting Style
Contemporary
Lumens
635
Material
Die Cast Aluminum
Number Of Hours
50000
Number Of Lights
1
Power Source
Electric
Type
Flush Mount
UL Listed
Yes
Volts
120V
Watts
8.7
Weight
2.5
Width
6 in

Starting at
$42.27
EACH
  • QUANTITY

DOCUMENTS