6 W 2 Light LED Emergency Light in White

You last purchased this on
 
Lithonia Lighting

Contractor Select 6 W 2 Light LED Emergency Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

Contractor Select 6 W 2 Light LED Emergency Light in White

  • Fast #
  • Part #LEU2LM12
  • Item #7688117
  • Manufacturer Part #263X1T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for applications requiring low profile, exit andemergency combo for lower mounting heights.
  • The housing is a standard white thermoplastic with a compact and low-profile design with all-inclusive lamp, reflector and lens assembly.
  • Provides a minimum of 90 minutes illumination for the rated wattage upon loss of AC power to meet code required emergency lighting
  • Bi-color LED status indicator for battery condition. (Green-normal, Red-check battery).
  • Requires Certification

Documents


Specifications

Application:
Residential
Battery Type:
Nickel-cadmium
Collection:
Contractor Select
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
2-4/5 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
8 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Plastic
Material Type:
Thermoplastic
Number of Lights:
2
Power Source:
Battery
Temperature Range:
50 to 104 Deg F
UL Listed:
UL 924
Volts:
120/277V
Watts:
6 W
Weight:
4.1 lb
Width:
4-1/2 in