DESCRIPTION
- Dual array motion sensor provides 180° detection with up to 70 feet forward range for added security
- High-performance LEDs maintain 70% of light output at 50,000 hours of service (L70/50,000 hours)
- Integrated photocell prevents activation during daylight
- Sensitivity and on-time adjustable knobs provide precision control with manual override
- Two tool-free adjustable heads allow for easy aiming up/down or side to side
Lithonia Lighting 7-1/4 in. LED Security Flood Light in Bronze
LOFLR9LN120MOM2
Lumens:
2067SPECIFICATIONS
- Application
- Outdoor
- Bulb Type
- LED
- Color Finish
- Bronze
- Color Finish Category
- Bronze Tones
- Color Temperature
- 5220
- Energy Star Compliant
- No
- Glass Type
- Acrylic
- Height
- 7-1/4 in
- Installation Type
- Wall Mount
- Length
- 12 in
- Lumens
- 2067
- Material
- Aluminum
- Number Of Hours
- 50000
- Number Of Lights
- 9
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 32.5
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday