• Cart

DESCRIPTION

  • Ideal for building-mounted doorway, pathway and yard illumination for nearly any facility
  • Provides years of maintenance-free general illumination for residential and commercial outdoor applications
  • This LED light provides low maintenance service with no bulbs to change

Lithonia Lighting 9 in. 6979 Lumens LED Wall Luminaire

LTWR2LED150KMVOLTD

Color Finish

Bronze

SPECIFICATIONS

Application
Outdoor
Bulb Type
Integrated LED
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
5000
Diameter
9-5/16 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Installation Type
Wall Mount
Length
19-13/32 in
Lumens
7900
Material
Die Cast Aluminum
Number Of Hours
100000
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
68
Weight
18.34
Width
17 in

$706.33
EACH

(Pricing is for Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS