Battery Back Up LED Exit Sign Green Letters
This product has been replaced by
Manufacturer Part #EXRG EL M6
Contractor Select™ Battery Back Up LED Exit Sign Green Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single face with extra face plate and color panel
- Green lettering
- Thermoplastic housing
- Ni-Cad battery back-up
- Volts: 120/277V
Specifications
- Application:
- Indoor, Industrial Trade
- Battery Type:
- NiCad
- Collection:
- Contractor Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Glass Type:
- Polycarbonate
- Height:
- 7-3/16 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 11-5/8 in
- Letter Color:
- Green
- Lettering:
- Exit
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Power Source:
- AC, Battery
- Product Type:
- Exit Sign
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 0.8 W
- Weight:
- 2.16 lb