48-5/8 in 64W 2-Light Fluorescent Linear Ceiling Fixture in White
Cirrus 48-5/8 in 64W 2-Light Fluorescent Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screw-on diffuser provides easy access for cleaning and maintenance
- Ideal for use in offices and all rooms in the house
Documents
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Collection:
- Cirrus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic Lens
- Height:
- 3-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 48-5/8 in
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Linear Flush Mount
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 64 W
- Weight:
- 17 lb
- Width:
- 9-7/8 in