27W 1-Light LED Exterior Outdoor Ceiling Fixture in Dark Bronze

You last purchased this on
 
Lithonia Lighting

CNY Series 27W 1-Light LED Exterior Outdoor Ceiling Fixture in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

CNY Series 27W 1-Light LED Exterior Outdoor Ceiling Fixture in Dark Bronze

  • Fast #
  • Part #LCNYLEDP040KMVOLTD
  • Item #7946756
  • Manufacturer Part #CNY LED P0 40K MVOLT DDB M4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LED array light source and translucent lens for visually comfortable illumination.
  • Quick-mount feature eliminates the need to open luminaire for installation.
  • Energy efficient - Can save up to 80% when replacing metal halide.
  • Requires Certification

Specifications

Application:
Parking Lots
Collection:
CNY Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lumens:
3500
Lumens per Watt:
130
Material:
Cast Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
100000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120/277V
Watts:
27 W
Width:
10 in