150 W 1 Light HID Flood Light in Dark Bronze

You last purchased this on
 
Lithonia Lighting

Contractor Select 150 W 1 Light HID Flood Light in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

Contractor Select 150 W 1 Light HID Flood Light in Dark Bronze

  • Fast #
  • Part #L128UXN
  • Item #7334333
  • Manufacturer Part #128UXN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 150 watt high pressure sodium lamp included
  • 120 V
  • Small floodlight
  • Requires Certification

Specifications

Application:
Outdoor, Industrial Trade
Ballast Type:
Magnetic
CSA Certified:
Yes
Coating:
Anodized
Collection:
Contractor Select
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Energy Star Compliant:
No
Glass Type:
Tempered
Height:
6-1/2 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
HID
Material:
Die Cast Aluminum, Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Width:
8-7/8 in