DESCRIPTION

  • Decorative contoured distinctive linear design
  • Diffuser provides wide spread, uniform illumination
  • Provides general illumination in residential and light commercial applications

Lithonia Lighting Litepuff Electric Ballast Fluorescent

L10642RE

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Litepuff
Color Finish
White
Color Finish Category
Whites
Length
51-1/2 in
Light Bulb Shape Code
T8
Number Of Lights
4
UL Listed
Yes
Watts
32
Width
16-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS