High Output Thermoplastic Contemporary Emergency Light in White

This product has been replaced by

Lithonia Lighting White 4.8 W 2 Light LED Emergency Light
Lithonia Lighting 4.8 W 2 Light LED Emergency Light in White
Manufacturer Part #264C82
You last purchased this on
 
Lithonia Lighting

High Output Thermoplastic Contemporary Emergency Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Lithonia Lighting White 4.8 W 2 Light LED Emergency Light
Lithonia Lighting 4.8 W 2 Light LED Emergency Light in White
Manufacturer Part #264C82
Lithonia Lighting

High Output Thermoplastic Contemporary Emergency Light in White

  • Fast #
  • Part #LELM2LEDHOM12
  • Item #4738115
  • Manufacturer Part #ELM2 LED HO M12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power
  • Low-profile, integrated test switch/pilot light
  • Hi-output NiCad battery
  • Easily visible bright red status indicator
  • Requires Certification

Specifications

Application:
Indoor
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Polycarbonate
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
10-1/4 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Die Cast Aluminum, Plastic
Material Type:
Thermoplastic
Number of Lights:
2
UL Listed:
Yes
Volts:
120/277V
Watts:
6 W
Weight:
1.4 lb
Width:
2-3/4 in