DESCRIPTION

  • Air-tight standard
  • Galvanized bar hangers span up to 24" o.c. and feature stepped shank nail and positioning guide with integral T-bar locks
  • Socket attaches to reflector to ensure proper and consistent lamp position
  • Socket clips to top of housing to prevent paint overspray in socket screw shell
  • Two locking screws hold fixture in position

Lithonia Lighting Incandescent New Construction Housing

LL3U

Width:

12-3/16 in

SPECIFICATIONS

Application
Indoor
Bulb Type
Incandescent
Color Finish
Aluminum
Color Finish Category
Greys
Diameter
4 in
ETL Listed
Yes
Energy Star Compliant
No
Height
5-1/4 in
Installation Type
Recessed Mount
Length
13-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
1100
Material
Die Cast Aluminum
Power Source
Electric
Type
Housing
UL Listed
Yes
Volts
120V
Weight
2.35
Width
12-3/16 in

Starting at
$24.8
EACH
  • QUANTITY