Lithonia Lighting

Quantum Battery Back Up LED Exit Sign Green Letters

Part #LLQMSW3120277ELN  |  Manufacturer Part #LQM S W 3 G 120/277 EL N

Letter Color:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermoplastic housing
  • Single face with extra face plate and color panel
  • Green lettering
  • Volts: 120/277V
  • Ni-Cad battery back-up

Specifications

Application: Indoor

Battery Type: NiCad

Bulb Type: LED

Collection: Quantum

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

Dimmable: No

Height: 7-5/8 in

Installation Type: [Top Mount, End Mount, Back Mount]

Length: 11-3/4 in

Letter Color: Green

Lettering: Exit

Material: [Die Cast Aluminum, Plastic]

Material Type: Thermoplastic

Power Source: [AC, Battery]

Type: Exit Sign

UL Listed: Yes

Volts: 120/277V

Watts: 0.74

Weight: 2.3

Width: 2 in