41W 120V 5000 Kelvin 1-Light LED Area Light in Natural Aluminum

This product has been replaced by

Lithonia Lighting Grey 36W 1-Light 4000K 4700 Lumens LED Security Light
Lithonia Lighting 36W 1-Light 4000K 4700 Lumens LED Security Light in Grey
Manufacturer Part #2679X3
You last purchased this on
 
Lithonia Lighting

TDD2 41W 120V 5000 Kelvin 1-Light LED Area Light in Natural Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Lithonia Lighting Grey 36W 1-Light 4000K 4700 Lumens LED Security Light
Lithonia Lighting 36W 1-Light 4000K 4700 Lumens LED Security Light in Grey
Manufacturer Part #2679X3
Lithonia Lighting

TDD2 41W 120V 5000 Kelvin 1-Light LED Area Light in Natural Aluminum

  • Fast #
  • Part #LTDD2LEDP150K120PE
  • Item #7688119
  • Manufacturer Part #240HEV
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The TDD2 LED eliminates frequent lamp andballast replacements associated with traditionaltechnologies
  • Die-cast aluminum housing has an impact-resistant, polycarbonate lens which protects the LEDs.The fixture is sealed against moisture and environmental contaminants.
  • Featuring a classic day form, the TDD2 LED offersa fresh update to a traditional appearance and ispowered by advanced LEDs
  • Removable lower diffuser provides some up-light fora traditional appearance
  • Exterior parts are protected by a thermoset powder-coat finish that provides superior resistanceto corrosion and weathering. A tightly controlled multi-stage process ensures a minimum 2 milsthickness for a finish that can withstand extreme climate changes without cracking or peeling
  • Requires Certification

Specifications

Application:
Residential, Industrial Trade
Collection:
TDD2
Color Finish Category:
Greys
Color Finish Name:
Natural Aluminum
Color Temperature:
5000
Depth:
11-3/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
9-1/8 in
Installation Type:
Pole Mount, Post Mount
Light Bulb Type:
LED
Lumens:
4700
Material:
Aluminum
Number Of Hours:
100000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
41 W
Width:
9-1/2 in