DESCRIPTION

  • Adjustable LED lamp heads
  • Hi output option
  • LED exit/emergency light combo
  • Ni-Cad battery back-up
  • Single face with extra face plate and color panel
  • Thermoplastic housing

Lithonia Lighting Thermoplastic LED Emergency Exit Face

LECRLEDM6

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
Color Finish
White/Red
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
No
Glass Type
Polycarbonate
Height
9 in
Installation Type
Surface Mount, Wall Mount
Length
20 in
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Number Of Lights
2
Power Source
Electric
Type
Emergency Light
UL Listed
Yes
Volts
120/277V
Watts
3.8
Weight
3.85
Width
2 in

Starting at
$115.99
EACH
  • QUANTITY