DESCRIPTION

  • Green lettering
  • Single face with extra face plate and color panel
  • Thermoplastic housing

Lithonia Lighting Quantum Thermoplastic LED Exit

LLQMSW3120277M6

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
Collection
Quantum
Color Finish
White/Green
Color Finish Category
Whites
Depth
2 in
Dimmable
No
Energy Star Compliant
No
Height
7-5/8 in
Installation Type
Back Mount, End Mount, Top Mount
Length
11-3/4 in
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Power Source
Electric
Type
Exit Sign
UL Listed
Yes
Volts
120/277V
Watts
0.74
Weight
2.16
Width
2 in

Starting at
$83.1
EACH
  • QUANTITY