Liton Lighting 5 in. Phenolic Baffle
LLR993
Color Finish
SPECIFICATIONS
- Bulb Type
- HID
- Color Finish
- White
- Color Finish Category
- Whites
- Diameter
- 5 in
- Energy Star Compliant
- No
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- PAR20
- Lighting Direction
- Down Lighting
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 50
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday