DESCRIPTION

Liton Lighting Remodel Housing

LLH99R

Width:

SPECIFICATIONS

Depth
10-3/4 in
Diameter
4-5/8 in
Energy Star Compliant
No
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
4-5/8 in

Starting at
Call for Pricing
  • QUANTITY