2 in. Aluminum 5 psi NPT Gas Shutoff Valve

You last purchased this on
 
Little Firefighter

AGV 2 in. Aluminum 5 psi NPT Gas Shutoff Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Little Firefighter

AGV 2 in. Aluminum 5 psi NPT Gas Shutoff Valve

  • Fast #
  • Part #LAGV200
  • Item #1242075
  • Manufacturer Part #AGV-200
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Manual rest available on both sides
  • Most compact state-of-the-art design
  • Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
  • Complies With All State, City, & Laboratory Testing Requirements
  • Milled Solid Aluminum Design for Strength and Durability
  • Shuts Off Gas When Triggered by a Significant Seismic Event, Greatly Reducing Fire Risk
  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
AGV
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/2 in
Length:
6 in
Material:
Aluminum
NSF Certified:
No
Pressure - Maximum:
5 psi
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Seat Material:
Aluminum
Valve Size:
2 in
Valve Type:
Gas Shutoff Valve
Weight:
6 lb
Width:
3 in