DESCRIPTION

  • Patent pending technology - can be used with all shut-off valves
  • Stabilize both horizontal and vertical installations and piping

Little Firefighter Gas Valve Stabilizer Bracket

LGV

MORE SIZES AVAILABLE

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
3/4 in - 1-1/4 in
Height
1-3/16 in
Length
12 in
UL Listed
No
Width
10 in