DESCRIPTION

  • Fast, easy installation
  • Features a fire resistant material that will not rust
  • No sharp edges
  • Pre-assembled with self drilling lag bolts

Little Firefighter Water Heater Clamp Threaded Only

LFR80

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
80 gal
End Connection 1
Threaded
GSA Approved
No
IAPMO Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS