This product requires certification to purchase.

18" Sump Basin Lid with Grommet for CS-SS Series Sump Pumps

Little Giant

18" Sump Basin Lid with Grommet for CS-SS Series Sump Pumps

  • Fast #
  • Part #L14940654
  • Item #3701576
  • Manufacturer Part #14940654
5 out of 5 Customer Rating
Brand image
Little Giant

18" Sump Basin Lid with Grommet for CS-SS Series Sump Pumps

  • Fast #
  • Part #L14940654
  • Item #3701576
  • Manufacturer Part #14940654
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20-1/2 in diameter cover designed for CS-SS series sump pump basins.
  • Polyethylene construction helps resist moisture and corrosion.
  • Includes cord grommet to route pump power cords through the cover.
  • Helps keep debris out of the sump basin and reduces escape of fumes and vapors.
  • Includes mounting hardware and sealing tape for installation.
  • Requires Certification
Dimensions & Measurements
Diameter
20-1/2 in
Flow Rate
1.3 gpm
Height
2 in
Width
20-1/2 in
Characteristics & Features
Brand Model Compatibility
CS-SS Series
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Basin Cover, Grommet, Hardware, Sealing Tape
UL Listed
No