1HP 230V Submersible Sewage Ejector Pump
1HP 230V Submersible Sewage Ejector Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Permanent split capacitor
- Designed for continuous duty
- Discharge: 3" FNPT
- Handles solids up to 2" diameter
- Liquid temperature rating: 140° F (60° C)
- CSA listed
Documents
Specifications
- AMP:
- 11
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Flow Rate:
- 160 gpm
- Height:
- 16-3/20 in
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Length:
- 14-7/100 in
- Maximum Feet of Head:
- 35
- Product Type:
- Pump
- Pump Application:
- Sewage
- Pump Motor Type:
- PSC
- UPC:
- 010121146303
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Watts:
- 1900 W
- Weight:
- 95 lb
- Width:
- 9-89/100 in