230V Oil Sensing Sump System
230V Oil Sensing Sump System
Product Details
Product Details
- Oil-sensing system
- Includes multiple indicator lights; power, pump run, high-water, high oil, pump overload
- Remote alarm
- Alarm panel can be connected to remote panel for audio/visual alarming
- Main panel/remote alarm panel have auxiliary contacts for connection to automation or SCADA system
- Shut off head: 30'
- Flow rate: 67 gpm at 5'
- ASME A17.1 compliant
- CSA listed
Specifications
- ASME:
- ASME A17.1
- CSA Certified:
- Yes
- Flow Rate:
- 67 gpm
- Horsepower:
- 1/3 hp
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 230V