4-MD 1/12 HP 115V Magnetic Drive Pump
4-MD 1/12 HP 115V Magnetic Drive Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass-filled polypropylene magnet housing and volute
- Specific gravity: 1.1
- Includes 1/12 hp open FC motor
- CSA listed
- Titanium thrust washers and shaft
- Nitrile o-ring
Documents
Specifications
- AMP:
- 2.4
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Discharge:
- 1/2 in
- Discharge Pressure:
- 10.3
- Flow Rate:
- 11.5 gpm
- Height:
- 4-47/50 in
- Horsepower:
- 1/12 hp
- Impeller:
- Glass-Filled Polypropylene
- Length:
- 8-9/10 in
- Material:
- Plastic
- Maximum Feet of Head:
- 23.7
- Phase:
- Single Phase
- Product Type:
- Submersible Pump
- Pump Application -:
- Chemical Transfer
- Suction Line (OD):
- 1/2 in
- Type:
- L582002
- VA Cat 60 Hz:
- 115