DESCRIPTION

  • Discharge: 1 1/2"
  • Dual voltage: 115/230 (1 hp and 1 1/2 hp models)
  • Higher than standard NEMA service factors (2 hp model)
  • Material: Cast Iron
  • Priming plug to facilitate priming
  • Self priming
  • Shut Off Head: 108 ft
  • Single-phase capacitor start
  • Standard 5/8" rotating mechanical seal, for a reliable seal against water leakage
  • Suction: 2"

Little Giant Pump 1-1/2 hp 115/230V Sprinkler Pump

L558295

Volts:

SPECIFICATIONS

Flow Rate
90 gpm @ 20 psi
Volts
115/230V

Starting at
$551.42
EACH
  • QUANTITY

DOCUMENTS