1-1/2 in. Automatic Sewage Pump
1-1/2 in. Automatic Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Snap-Action float operation
- Handles continuous temperatures up to 200°
- For boiler blow down, hot water transfer, plant wash down, transformer vaults, laundry facilities and industrial steam cleaning
- Switch assembly located outside of the pit and the heat conditions
Specifications
- AMP:
- 9.4
- Built-In Grinder:
- No
- Connection Type:
- NPT
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Height:
- 13-3/4 in
- Horsepower:
- 1/2 hp
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 16 in