1-1/2 in. Waterfall Pump Mag Driver

Part #LPWM2600  |  Item #4413973  |  Manufacturer Part #PWM2600

$205.17 EACH

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wet rotor waterfall pumps
  • For use in waterfalls and streams, ponds and water gardens, fountains and water displays, biofilters and UV filters and koi ponds
  • Non-corrosive plastic housing
  • High flow pump
  • Energy efficient PSC motor
  • Install submerged only
  • To install a pre filter remove the bottom screen
  • Inlet: 1-1/2" NPT
  • Outlet: 1-1/2" NPT
  • UL listed

Documents

Specifications

AMP: 1.8

Cord Length: 20 ft

Discharge Pressure: 4.3

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 35 gpm

Height: 10-1/4 in

Length: 6-1/4 in

Material: Plastic

Maximum Feet of Head: 10

Phase: Single Phase

Product Type: Accessories

Pump Application: Water Feature

Pump Body Material: Plastic

Type: LPWM2600

VAC at 60 Hz: 115