DESCRIPTION

  • Dual purpose oil-filled pump that may be used totally submersed or in-line
  • For use in commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, any many other applications
  • Not recommended to use in aquariums, swimming pools and fuel oil transfer applications
  • Removable inlet screen for easy cleaning
  • Thermally protected

Little Giant Pump 1/15 hp 115V Dual Purpose Pump

L503203

Volts:

SPECIFICATIONS

Cord Length
6 ft
Depth
4-1/2 in
End Connection 1
MNPT
Flow Rate
11 gpm
Height
5-1/2 in
Horsepower
1/5 hp
Length
7 in
Pump Body Material
Cast Aluminum
Volts
115V

Starting at
$235.45
EACH
  • QUANTITY

DOCUMENTS