DESCRIPTION

  • Flow rate: 120 gpm at 5'
  • Off level range: 3" to 6"
  • On level range: 9" to 12"
  • PSC motor with thermal overload protection
  • Power cord: 20'
  • Protective epoxy coating
  • Shut off head: 25'
  • Snap action float switch
  • Solids handling up to 2" in diameter
  • Upper sintered sleeve and lower ball bearing

Little Giant Pump 1/2 hp 20 ft. Effluent/Sewage Pump

L511346

Volts:

115V

SPECIFICATIONS

AMP
9.5
CSA Certified
Yes
Discharge
2 in
Flow Rate
120 gpm
Height
13-1/10 in
Horsepower
1/2 hp
Impeller
Non-Clogging Thermoplastic
Length
10-27/50 in
Material
Cast Iron
Power Source
Electric
Pump Motor Type
PSC
Volts
115V
Width
9-1/4 in

Starting at
$613.89
EACH
  • QUANTITY