DESCRIPTION

  • For use in handling dewatering, water transfer, effluent, wastewater removal, and solids
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Thermal overload protection
  • Upper and lower ball bearings

Little Giant Pump 14EH Series 1/2 hp Sump Effluent Pump

L514220

Volts:

115V

SPECIFICATIONS

AMP
12.5
CSA Certified
Yes
Collection
14EH Series
Depth
2 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
60 gpm
Height
16-1/5 in
Horsepower
1/2 hp
Impeller
Non-Clogging Vortex
Length
14-1/10 in
Material
Cast Iron
Power Source
Electric
Pump Application
Sump
Pump Motor Type
PSC
Pump Phase
1
UL Listed
Yes
Volts
115V
Width
9-9/10 in

Starting at
$1111.5
EACH
  • QUANTITY