DESCRIPTION

  • CSA listed
  • Designed for continuous duty
  • Discharge: 1-1/2" FNPT
  • Hose adapter: 1-1/4" FNPT
  • Oil-filled motor housing
  • Shaded pole motor with thermal overload protection

Little Giant Pump 1/3 hp Cast Iron Sump Pump

L506125

Horsepower:

SPECIFICATIONS

Flow Rate
2750 gph
Horsepower
1/3 hp
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$265.91
EACH
  • QUANTITY