DESCRIPTION

  • Flame retardant housing
  • Mesh inlet debris filter screen
  • Snap-off volute plate for easy cleaning
  • Thermal overload protection

Little Giant Pump 1/50 hp Evaporative Cooler Pump

L541015

Volts:

230V

SPECIFICATIONS

CFM
15000
Horsepower
1/50 hp
Material
Galvanized Steel
UL Listed
No
Volts
230V

Starting at
$50.83
EACH
  • QUANTITY