DESCRIPTION

  • Great for pumping out vaults, flooded utility boxes or tanks
  • Lightweight, yet very reliable this pump
  • Pump will remove water down to 3/8" of the floor as equipped or remove the bottom screen and it will pump to 1/8"
  • The pump will handle dirty water and silt

Little Giant Pump 1/6 HP 115V Submersible Utility/Sump Pump

L505

Cord Length:

18 ft

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Cord Length
18 ft
Depth
4-31/100 in
Discharge
1 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
20 gpm
Height
7-4/5 in
Horsepower
1/6 hp
Impeller
Nylon
Length
6-3/25 in
Material
Cast Aluminum, Plastic
Material Type
DexElar®, Polypropylene
Maximum Temperature
120
Power Source
Manual
Pump Application
Sump
Pump Body Material
Cast Aluminum
UL Listed
No
Volts
115V
Watts
380

Starting at
$148.57
EACH
  • QUANTITY

DOCUMENTS